Shop All Rotary Tool Accessories
Dewalt
Oscillating Flexible Scraper Blade
Mfr # DWA4218
Zoro # G7419212
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Flexible Scraper
- Includes (2) Washers for Dremel, Bosch and Rockwell
- For Use With All Oscillating Tools
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4218
- Zoro # G7419212
- UPC # 885911318983
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 2 3/4 in |
Size | 1-7/16 in |
Blade Length | 1 1/4 in |
Blade Width | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Scraper Blade |
Application | Flexible Scraper |
Includes | (2) Washers for Dremel, Bosch and Rockwell |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 1 |
Scraper Type | Flexible |
Oscillating Tool Accessory Type | Scraping Blade |
Blade Type | Scraping |
Blade Shape | Straight |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Connection Style | Universal Open-Back |
Blade Material | Steel |
Description
Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 1 1/4 in, Overall Length 2 3/4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Application Flexible Scraper, Blade Material Steel, Includes (2) Washers for Dremel, Bosch and Rockwell, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C07505S3--21)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- DEWALT Oscillating Carbide Rasp (DWA4221)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- DEWALT Oscillating Wood Detail Blade (DWA4208)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- Dewalt Rotary Tool Accessories