Shop All Rotary Tool Accessories
Dewalt
Oscillating Fastcut Wood Blade
Mfr # DWA4206
Zoro # G7419255
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood
- Includes (1) Blade, (1) Washer
- For Use With All Oscillating Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4206
- Zoro # G7419255
- UPC # 885911318860
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 3/4 in |
Size | 1-1/4 in |
Blade Width | 1 1/4 in |
Blade Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Cutting Wood |
Includes | (1) Blade, (1) Washer |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 2 |
Blade Material | Steel |
Connection Style | Universal Open-Back |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Wood |
Blade Type | Plunge Cut |
Maximum Oscillations per Minute | 0 |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Materials Cut | Wood |
Compatible with Adapter | DEWALT(R) |
Edge Material | High Speed Steel |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 1 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Wood, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 (111190600)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- MILWAUKEE TOOL 1/2 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4050)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- DEWALT 3 pk Oscillating Wood w/ Nails Blade (DWA4203-3)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- Dewalt Rotary Tools & Accessories