Shop All Rotary Tool Accessories
Dewalt
Oscillating Fastcut Carbide Grout Removal Blade
Mfr # DWA4220
Zoro # G7418905
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application 3/16 in Aggressive Carbide Grout Removal Blade
- Includes (1) Blade, (1) Washer
- For Use With All Oscillating Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4220
- Zoro # G7418905
- UPC # 885911319003
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 2 1/2 in |
Size | 3-5/8 in |
Blade Width | 3 5/8 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | 3/16 in Aggressive Carbide Grout Removal Blade |
Includes | (1) Blade, (1) Washer |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 2 |
Compatible with Adapter | DEWALT(R) |
Connection Style | Universal Open-Back |
Primary Material Application | Grout |
Blade Shape | Round |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Material | Carbide Grit |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 5/8 in, Blade Length 3 5/8 in, Overall Length 2 1/2 in, Maximum Oscillations per Minute Not Applicable, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Compatible with Adapter DEWALT(R), Primary Material Application Grout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Hex Rethreading Die, 1-Inch to 8-Inch, 1 Piece (92-96408)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- DEWALT 3 pk Oscillating Wood w/ Nails Blade (DWA4203-3)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- Dewalt Rotary Tools & Accessories