Shop All Rotary Tool Accessories
Dewalt
Oscillating 5-Pc. set
Mfr # DWA4216
Zoro # G7422116
original price:
$48.75
24% off
new price: $37.00
/ea
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood
- Includes (2) DWA4203, DWA4206, DWA4213, DWA4217
- For Use With All Oscillating Tools
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4216
- Zoro # G7422116
- UPC # 885911318969
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 3/4 in |
Blade Width | 1 1/4 in, 2 in, 4 in |
Blade Length | 1 3/4 in |
Description
Cutting and Scraping Blade Set, Blade Type Fast Cut, Long Cut, Plunge Cut, Rigid Scraper, Connection Style Universal Open-Back, Blade Shape Round, Straight, Blade Material Steel, Blade Width 1 1/4 in, 2 in, 4 in, Blade Length 1 3/4 in, Overall Length 1 3/4 in, Primary Material Application Nail-Embedded Wood, Materials Cut Wood with Nails, Cut Style Fast Cut, Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Steel, Compatible with Adapter DEWALT(R), Direct Fit for Tool Brands DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- INGERSOLL-RAND Hammer Quick Change (9510)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- SPYDER Hole Saw, Bi-Metal, 4In (600101CF)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- DEWALT Oscillating Carbide Grout Removal Blade (DWA4219)
- PEARL P4 SD Turbo Blade 12 in. X125X1 Uses Adapter #116322 (DIA012SD)
- Dewalt Rotary Tools & Accessories