Shop All Electric Sanders
Dewalt
Orbital Sander, Corded, 3.0 A Amps, Variable Speed, 220V European
Mfr # DWE6423-QS
Zoro # G5067111
product price: $106.57
/ea
Free Shipping & Returns
$106.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 5 in
- Voltage 120 V
- Amps 3.0 A
- No Load RPM 8000 to 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE6423-QS
- Zoro # G5067111
- UPC # 05035048553954
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 6 11/16 in |
Orbit Dia. | 3/32 in |
Maximum Disc Diameter | 5 in |
Dust Collection Port Size | 1 1/4 in |
Orbit Size | 3/32 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Tool Series Not Applicable, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11621)
- GREAT NECK Great Neck Saw 36in. Aluminum Ruler 10189 (10189)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- SURTEK BallPeen Hammer 16Oz (16S)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- DEWALT 20V MAX* XR(R) 5 in. Brushless Cordless Variable-Speed Random Orbital Sander (Tool Only) (DCW210B)
- Dewalt Electric Sanders