Shop All Tool Boxes
Dewalt
One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H
Mfr # DWST24082
Zoro # G408062348
product price: $38.49
/ea
Sold in multiples of 3 for $115.47
$115.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Multi
- Color Black
- Features One-Handed Latch Operation
- Includes Portable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST24082
- Zoro # G408062348
- UPC # 76174792270
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 11 in |
Height | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | One Touch Tool Box |
Material | Multi |
Color | Black |
Features | One-Handed Latch Operation |
Includes | Portable Tray |
Handle Type | Carrying Handle |
Description
Dewalt, 24, One Touch Tool Box, 1 Handed Latch Operation Allows Opening When Other Hand Is Occupied, Integrated Water Seal To Help Protect From Water Dust, Soft Grip Handle For Easy Grip Carrying, VGroove On Lid Suitable For Pipes Lumber, Includes A Removable Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430691)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- DEWALT DWST Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H (DWST24070)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- Dewalt Tool Boxes