Shop All Hammer Drill Accessories
Dewalt
Onboard Dust Extractor for 1 in. SDS Plus Hammers
Mfr # DWH303DH
Zoro # G1455312
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drilling
- Includes Dust Box
- Features Easily Adjusted Depth Stop, L-Shape Design
- For Use With DCH273B, Mfr. No. DCH273P2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWH303DH
- Zoro # G1455312
- UPC # 885911405102
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 13 5/8 in |
Overall Width | 5 in |
Maximum Application Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Drilling |
Includes | Dust Box |
Features | Easily Adjusted Depth Stop, L-Shape Design |
For Use With | DCH273B, Mfr. No. DCH273P2 |
Number of Pieces | 3 |
Wet or Dry Use | Dry |
Solid Bit Optimal Drilling Range in Concrete | 5/8 in to 6 in |
Filtration Type | HEPA |
Standards | OSHA |
Kit Contents | (1) DWH302DH Dust Box, (1) DWH303DH Extractor, (1) Side Handle |
Product Type | On-Tool Dust Extractor |
Compatible Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | DCH273B, DCH273P2 |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Extractor Mounting Location | On-Tool |
Battery Series | 20V |
Dust Compartment Type | Self-Contained |
Compatible Tool Type | Rotary Hammers |
Compatible Grainger Part Number | 44YX76, 44YX78 |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 6 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number DCH273B, DCH273P2, Compatible with Grainger Part Number 44YX76, 44YX78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DEWALT PEX Expander (DCE410P1)
- DEWALT Expander Head (DCE410100)
- DEWALT Expander Head (DCE410112)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- Dewalt Power Drills