Shop All Hammer Drill Accessories
Dewalt
Onboard Dust Extractor for 1-1/8 in. SDS Plus Hammers
Mfr # DWH304DH
Zoro # G1457187
product price: $259.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drilling
- Includes Dust Box, Corded Adapter and Dust Nozzle
- Features Easily Adjusted Depth Stop, L-Shape Design
- For Use With D25333K, DCH293B, DCH293X2, Mfr. No. DCH293R2
- Overall Length 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH304DH
- Zoro # G1457187
- UPC # 885911396493
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 17 1/4 in |
Maximum Application Diameter | 1 in |
Overall Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Drilling |
Includes | Dust Box, Corded Adapter and Dust Nozzle |
Features | Easily Adjusted Depth Stop, L-Shape Design |
For Use With | D25333K, DCH293B, DCH293X2, Mfr. No. DCH293R2 |
Number of Pieces | 2 |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Dust Compartment Type | Self-Contained |
Wet or Dry Use | Dry |
Extractor Mounting Location | On-Tool |
Filtration Type | HEPA |
Solid Bit Optimal Drilling Range in Concrete | 1 in to 10 in |
Compatible Tool Type | Rotary Hammers |
Product Type | On-Tool Dust Extractor |
Battery Series | 20V |
Standards | OSHA |
Compatible with Manufacturer Part Number | D25333, DCH293 |
Kit Contents | (1) DWH302DH Dust Box, (1) DWH304DH Dust Extractor |
Compatible Chuck Style | SDS-Plus |
Compatible Grainger Part Number | 52YP67, 52YP68, 54JJ36 |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete 1 in to 10 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number D25333, DCH293, Compatible with Grainger Part Number 52YP67, 52YP68, 54JJ36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- DEWALT Expander Head (DCE410100)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT PEX Expander (DCE410B)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- DEWALT Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer (DWH205DH)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- Dewalt Hammer Drill Accessories