Shop All Drive Pin Anchors
Dewalt
Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon Plain, 100 PK
Mfr # 02451-PWR
Zoro # G5379628
original price:
$18.99
7% off
new price: $17.59
/pk 100, $0.18/ea
Not eligible for select promotions
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Concrete, Stone
- Sub-Brand Nylon Nailin
- Material Nylon
- Finish Plain
- Drill Bit Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02451-PWR
- Zoro # G5379628
- UPC # 075352024516
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 3/4" |
Shank Length | 1 1/2 in |
Head Diameter | 0.375 in |
Head Height | 0.125 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Head Diameter 0.375 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/16 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 3/4 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Plain, 100 PK (02433-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02838-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (05510-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- Dewalt Concrete Anchors