Shop All Drive Pin Anchors
Dewalt
Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK
Mfr # 02573-PWR
Zoro # G5385830
original price:
$25.19
5% off
Not eligible for select promotions
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Concrete, Stone
- Anchor Diameter 1/4"
- Sub-Brand Nylon Nailin
- Overall Length 3"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 02573-PWR
- Zoro # G5385830
- UPC # 075352025735
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" |
Shank Length | 3 in |
Head Height | 0.125 in |
Head Diameter | 0.56 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Head Diameter 0.56 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 2 3/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon Plain, 100 PK (02451-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- Dewalt Drive Pin Anchors