Shop All Drive Pin Anchors
Dewalt
Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK
Mfr # 02562-PWR
Zoro # G5381457
product price: $16.75
/pk 100, $0.17/ea
Not eligible for select promotions
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Aluminum, Block, Brick, Concrete, Stone
- Anchor Diameter 1/4"
- Sub-Brand Nylon Nailin
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02562-PWR
- Zoro # G5381457
- UPC # 075352025629
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" |
Shank Length | 2 in |
Head Height | 0.125 in |
Head Diameter | 0.4375 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Head Diameter 0.4375 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 1 3/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0008)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 78 PK (55002)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.100.0055)
- MIDWEST FASTENER 7/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75802)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- Dewalt Concrete Anchors