Shop All Screwdriver Bits and Nutsetters
Dewalt
Nutsetter
Mfr # DWADEND78MM
Zoro # G012221414
product price: $10.25
/ea
Not eligible for select promotions
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetized Tip Yes
- Overall Length 2 in
- Impact Rated Yes
- Fastening Size 7 mm, 8 mm
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADEND78MM
- Zoro # G012221414
- UPC # 885911843560
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 2 in |
Fastening Size | 7 mm, 8 mm |
Details
Promotion Restriction | Not eligible for promotion |
Magnetized Tip | Yes |
Impact Rated | Yes |
Measurement System | Metric |
Features | Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning |
Item | Nutsetter |
Description
Nutsetter, Measurement System Metric, Fastening Size 7 mm, 8 mm, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Tool Brand Dewalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #53 (C70186)
- KODIAK CUTTING TOOLS M24X3.0 Die Hex Rethreading Carbon Steel Metric (5471565)
- OSG Spiral Point Tap, Plug 3 Flutes (1776201)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- DEWALT Nutsetter 4 Pack (DW2229)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated, PK10 (IWAF34338B10)
- Dewalt Screwdriver Bits and Nutsetters