Shop All Screwdriver Bits and Nutsetters
Dewalt
Nutsetter
Mfr # DWADEND1013MM
Zoro # G312221329
Not eligible for select promotions
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Fastening Size 10 mm, 13 mm
- Magnetized Tip Yes
- Features Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWADEND1013MM
- Zoro # G312221329
- UPC # 885911843546
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 2 in |
Fastening Size | 10 mm, 13 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nutsetter |
Magnetized Tip | Yes |
Features | Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning |
Impact Rated | Yes |
Measurement System | Metric |
Description
Nutsetter, Measurement System Metric, Fastening Size 10 mm, 13 mm, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Tool Brand Dewalt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- BONWAY Bon 32-110 Release Agent, Buff Tan (32-110)
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DEWALT Nutsetter 4 Pack (DW2229)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- Dewalt Screwdrivers and Nutdrivers