Shop All Screwdriver Bits
Dewalt
Nutsetter, 1/4In Hex, 1-7/8In L, Steel (25 Pack)
Mfr # DW2218IRB
Zoro # G7422807
product price: $73.99
/pk 25, $2.96/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Hex
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2218IRB
- Zoro # G7422807
- UPC # 885911237376
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Nutsetter Hex Size | 1/4" |
Overall Length | 1-7/8" |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Finish | Magnesium Phosphate |
Magnetic/Nonmagnetic | Magnetic |
Item | Nutsetter |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
If you are looking for a versatile nutsetter, the Dewalt DW2218IRB Nutsetter is what you need. This hex nutsetter provides all the functionality of a full-sized screwdriver bit in an easy-to-use package. It has a hex shank size of 1/4" and can be used with impact drivers. The nutsetter features steel construction that makes it durable and long lasting. It also has magnetic properties, so you can use it to work on any metal surface without having to worry about dropping screws or bolts. With its hex shank size and impact rated features, this hex nutsetter will be your go-to tool for driving nuts into tight spaces.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MASD)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1SQ2IR3)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- Dewalt Screwdrivers and Nutdrivers