Shop All Plate Joiner Accessories
This Product is Discontinued
Dewalt
No. 20 Size Joining Biscuits (75 Count) (Discontinued)
Mfr # DW6820
Zoro # G7639746
Not eligible for select promotions
This Product is Discontinued
Key Features
- Size #20 - 1 in x 2-3/8 in
- Includes 75 No. 20 Joining Birchwood Biscuits
- Material Beech Wood
- Overall Length 1 in
- Biscuit Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW6820
- Zoro # G7639746
- UPC # 028876006827
- Country of Origin United States
- Category Plate Joiner Accessories
Dimensions
Size | #20 - 1 in x 2-3/8 in |
Overall Length | 1 in |
Biscuit Size | #20 |
Overall Width | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Joiner Biscuits |
Includes | 75 No. 20 Joining Birchwood Biscuits |
Material | Beech Wood |
Description
Joiner Biscuits, Biscuit Size #20, Material Beech Wood, Overall Length 1 in, Overall Width 2 3/8 in, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.