Shop All Pneumatic Parts
Dewalt
Nailer, PK1000
Mfr # DCN8912075
Zoro # G612483403
product price: $11.65
/pk 1000, $0.01/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Diameter 0.12 in
- Overall Length 3/4 in
- Standards ASTM B695
- Head Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN8912075
- Zoro # G612483403
- UPC # 075352314600
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Shank Diameter | 0.12 in |
Overall Length | 3/4 in |
Head Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nails |
Standards | ASTM B695 |
For Use With | 2009 IBC, 2009 IRC, 2012 IBC, 2012 IRC, 2015 IBC, 2015 IRC |
Compatible with Manufacturer Model Number | ESR-4027 |
Compatible Manufacturer Part Number | ESR-4027 |
Description
Nails, Overall Length 3/4 in, Shank Diameter 0.12 in, Head Diameter 1/4 in, For Use With 2009 IBC, 2009 IRC, 2012 IBC, 2012 IRC, 2015 IBC, 2015 IRC, Standards ASTM B695, Compatible with Manufacturer Model Number ESR-4027, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- DIXON Oil Removal Filter Element, For Use with F74C Filter (4344-01)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- DYNABRADE Micro Filter, 62414 (62414)
- 3M Speed Control - Elite 55172, 1/pk (55172)
- DEUBLIN Union 1/2 BSP LH (157-000-152)
- DYNABRADE Conductive, Poly Liner, 62635 (62635)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- Dewalt Compressor, Air Tank & Pneumatic Tool Parts