Shop All Cordless Nailers & Staplers
Dewalt
Nailer, Cordless Tool Kit
Mfr # DCN891P2
Zoro # G712221073
Not eligible for select promotions
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- For Nail Shank Diameter 0.102 to 0.145 in
- Nail Gun Type Brad
- Charger Model DCB115
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCN891P2
- Zoro # G712221073
- UPC # 075352313719
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
For Nail Shank Diameter | 0.102 to 0.145 in |
For Nail Length Range | 1 1/4 in to 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nailer |
Voltage | 20 V |
Nail Gun Type | Brad |
Charger Model | DCB115 |
Power Source | Cordless |
Battery Series | 20V MAX |
Number of Batteries Included | 2 |
Handle Type | Insulated Grip |
For Nail Head Style | Brad |
Case Included | Yes |
Features | 1 in Compact Magazine for Improved Access in Tight Areas and Lighter Weight, Combustion-Free Operation Drives Fasteners without Need for Fuel Cells or Powder Loads, Drives Fasteners into Concrete and Steel Substrates for Application Versatility, Field-Serviceable Driver Piston for Easy Maintenance, Variable Power Settings for Application Versatility |
Cordless Tool Kit Contents | (2) Batteries; Charger |
Built-In Light | Yes |
Battery Capacity | 5.0Ah |
Includes | (2) 20V MAX* XR Lithium Ion Batteries, 5 Ah (DCB205), 20V MAX Cordless Concrete Nailer (DCN890), Charger (DCB115), Standard/Drywall Nose Piece (DCN8904) |
Battery Model No. | Mfr. No. DCB205 |
Tool Weight | 8.9 lb |
Charger Included | Yes |
Description
Nailer, Cordless Tool Kit
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- DEWALT 20V MAX* Cordless Cable Stapler Kit (DCN701D1)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- Dewalt Cordless Tools