Shop All Cordless Nailers & Staplers
Dewalt
Nail Gun, Finish Nail Head, Pistol, 20VDC
Mfr # DCN662B/DCB203
Zoro # G3977590
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN662B/DCB203
- Zoro # G3977590
- UPC # 885911541213
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Yes |
Shank Dia. | 0.1130" to 0.1310" |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- UNIBOR 15/16 X 4 Carbide Tipped Cutter, 3/4 Universal Shank (27430)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- DEWALT Cordless Finishing Nailer, Sequential (DCN660D1 / DCB203)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- DEWALT Cordless Nailer Kit, Flat Head, 20.0V (DCN680B / DCB203)
- SENCO 23 Ga. Corded Headless Pin Nailer (TN11L1)
- Dewalt Cordless Nailers & Staplers