Shop All Cordless Oscillating Tools
Dewalt
Multi Tool 12V, w/ 2 Bonus Batteries
Mfr # DCS353B/DCB126/DCB126
Zoro # G411494808
product price: $493.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Oscillation Angle 3.2 Degrees
- Power Source Cordless
- Battery Capacity (2) 5.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS353B/DCB126/DCB126
- Zoro # G411494808
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool |
Voltage | 12V |
Oscillation Angle | 3.2 Degrees |
Power Source | Cordless |
Battery Capacity | (2) 5.0 Ah |
Brushless Motor | Yes |
Switch Type | Trigger |
Lock-Off Switch | Yes |
Fits Accessory Brand | DEWALT |
Connection Style | Universal Open-Back |
Lock-On Switch | Yes |
Anti-Vibration Technology | No |
Maximum Oscillations per Minute | 18,000 |
Accessory Free Tool Change | No |
Oscillations per Minute | 18,000 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries |
Description
Oscillating Tool, Voltage 12V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 18,000, Accessory Free Tool Change No, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand DEWALT, Connection Style Universal Open-Back, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/2 4-20 NM 4-20 N·m mount 9x12 mm (50181102)
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (DCS356B/DCB203)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- Dewalt Cordless Oscillating Tools