Shop All Nut Driver Sets
Dewalt
Multi-Bit/Nut Driver Set, 1/4"
Mfr # DWMT73808
Zoro # G5008145
original price:
$35.49
5% off
Not eligible for select promotions
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric, Torx(R)
- Measurement Type SAE/Metric/Torx(R)
- Includes (3) Square Drive Bits: #1, #2, #3; (3) Phillips Drive Bits: #1, #2, #3; (3) Pozi Drive Bits: #1, #2, #3; (6) SAE Hex Bits: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"; (10) SAE Nut Driver Bits: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (13) Flat Bits: SAE 1/8", 5/32", 3/16", 7/32", 1/4", Metric 3mm, 4mm, 5mm, 5.5mm, 6mm, 6mm, 6.5mm, 7mm; (10) Metric Nut Driver Bits: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm; (5) Metric Hex Bits: 2.5mm, 3mm, 4mm, 5mm, 6mm; (10) Torx Bits: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30; (5) Tamperproof Bits: T10, T15, T20, T25, T27; (1) Socket Adapter; (1) Vinyl Grip Multi Grip Bit Driver
- Number of Pieces 70
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWMT73808
- Zoro # G5008145
- UPC # 076174738087
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE, Metric, Torx(R) |
Measurement Type | SAE/Metric/Torx(R) |
Includes | (3) Square Drive Bits: #1, #2, #3; (3) Phillips Drive Bits: #1, #2, #3; (3) Pozi Drive Bits: #1, #2, #3; (6) SAE Hex Bits: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"; (10) SAE Nut Driver Bits: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (13) Flat Bits: SAE 1/8", 5/32", 3/16", 7/32", 1/4", Metric 3mm, 4mm, 5mm, 5.5mm, 6mm, 6mm, 6.5mm, 7mm; (10) Metric Nut Driver Bits: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm; (5) Metric Hex Bits: 2.5mm, 3mm, 4mm, 5mm, 6mm; (10) Torx Bits: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30; (5) Tamperproof Bits: T10, T15, T20, T25, T27; (1) Socket Adapter; (1) Vinyl Grip Multi Grip Bit Driver |
Number of Pieces | 70 |
Standards | ANSI |
Tip Style | Square, Phillips, Pozi, Hex |
Item | Multi-Bit/Nut Driver Set, 1/4" |
Description
Multi-Bit/Nut Driver Set, 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- CRESCENT NICHOLSON Files and Rasps (37786)
- OEMTOOLS 40 Wrench Magnetic Organizing Rails (22217)
- URREA Metric nut driver, Set of 11 Pieces (9231M)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48492)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- Dewalt Nut Driver Sets