Shop All Cell Phone Accessories
Dewalt
Mobile Phone Holder
Mfr # DXDP610100
Zoro # G310044876
product price: $25.75
/ea
Not eligible for select promotions
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 1/8 in
- Closure Type Hook-and-Loop
- Tethering Component Container
- Tool Holder Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP610100
- Zoro # G310044876
- UPC # 00810091650004
- Country of Origin India
- Category Cell Phone Accessories
Dimensions
Height | 7 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile Phone Holder |
Material | Polyester |
Closure Type | Hook-and-Loop |
Tethering Component | Container |
Tool Holder Type | Pouch |
Weight Capacity | 2 lb |
Anchorage End Connection | D-Ring |
Container Type | Pouch |
Number of Tethers Included | 0 |
Tether Style | Elastic |
For Tool Type | Mobile Phone, Radio |
Description
Mobile Phone Holder, Tool End Connection Not Applicable, Tether Style Elastic, Number of Tethers Included 0, Container Type Pouch, For Tool Type Mobile Phone, Radio, Height 7 1/8 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Hook-and-Loop, Weight Capacity 2 lb, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Instinct 2S Solar, Mist Grey (010-02564-11)
- POPSOCKETS PopMount 2 Car Dash and Windshield Mount, Black (802465)
- MILWAUKEE TOOL Battery, 2 Batteries, 12V DC (48-11-2460, 48-11-2430)
- CMPLE CMPLE 1188-N F-Connector Crimp-On RG6 – Gold- Pack of 10 (1188-N)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- GET POWER GetPower Dual USB Car Adapter (CWP-2USBDCMULTI)
- UNIVERSAL Phone Stand, Black, 10-1/2in. Dx5-1/4in. H (UNV08116)
- NITE IZE Rotating Smartphone Bar Mount (SUSBM-01-R3)
- POPSOCKETS PopGrip Premium Enamel, Yin Yang (805983)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (VTBIPGD228AP01A)
- Dewalt Cell Phone Accessories