Shop All Drop-In Anchors
Dewalt
Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK
Mfr # PFM2111820
Zoro # G1724079
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- For Use In Concrete
- Anchor Diameter 3/8"
- Overall Length 3/4"
- Sub-Brand Mini-Undercut
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM2111820
- Zoro # G1724079
- UPC # 075352306711
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3/4" |
Drill Bit Size | 5/8" |
Thread Size | 3/8"-3/4 |
Thread Depth | 0.75 in |
Min. Hole Depth | 3/4 in |
Bolt Dia. | 3/8 in |
Bolt or Rod Size | 3/8 in |
Minimum Hole Depth | 3/4 in |
Description
Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 3/4 in, Thread Size 3/8 In.-16, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 3/4 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class Not Graded, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 405F98
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.062.0200)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M51050.200.0070)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (06208-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 80 PK (B30575.062.0001)
- Dewalt Drop-In Anchors