Shop All Heated Jackets & Coats
Dewalt
Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL
Mfr # DCHJ101D1-XL
Zoro # G508178802
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ101D1-XL
- Zoro # G508178802
- UPC # 674326370200
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heated Jacket |
Color | Navy |
Description
The DCHJ101 DEWALT heated jacket provides hours of core body warmth and continuous heat This durable and lightweight jacket is constructed with heavyduty materials that stand up to harsh elements The polyester shell and hood with sherpa lining retain warmth and wick away moisture Reflective piping along the shoulders and sides provides enhanced visibility The included USB power adapter can be used to charge your portable accessories
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 3X (DCHJ101D1-3X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- Dewalt Heated Clothing