Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, XL, Yellow
Mfr # DPG780XL
Zoro # G3857343
product price: $19.19
Not eligible for select promotions
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Hook and Loop Closure
- Glove Length 11
- Palm Construction PVC Palm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG780XL
- Zoro # G3857343
- UPC # 674326256733
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 |
Height | 1.5 |
Width | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Yellow |
Cuff Style | Hook and Loop Closure |
Palm Construction | PVC Palm |
Insulated | No |
Finger Style | Silicone Finger Grips |
Features | Textured foam latex palm for extra grip - wet or dry; TPR impact guards on the back of the hand and fingers; Breathable 10 ga shell; Ergonomically designed for superior fit and feel; Secure wrist closure; Tacky Silicone Fingertips for Enhanced Grip |
Weight | 0.3438 |
Glove Thickness | 10-Gauge |
Description
DEWALT(R)DPG780 Performance Mechanic Wo,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 8 Men's Steel (5T254)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- QUALITY MARK Quality Mark 28902 Pop-A-Pole - 58" to 72" (28902)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Gloves Synthetic Leather Performance Glove - M PR (DPG201M)
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, 3X-Large (MGTS-BL03-013)
- Dewalt Mechanics Gloves