Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, XL, Yellow
Mfr # DPG222XL
Zoro # G3856729
product price: $15.65
Not eligible for select promotions
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Slip On
- Glove Length 10
- Palm Construction Hi-Dex Nubuck Palm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG222XL
- Zoro # G3856729
- UPC # 674326292786
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 |
Height | 0.4 |
Width | 4.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Yellow |
Cuff Style | Slip On |
Palm Construction | Hi-Dex Nubuck Palm |
Insulated | No |
Features | Reinforced Index Finger & Thumb for better grip & control.; Reinforced Hi-Dex Nubuck Palm provides added durability.; RapidFit™ Slip-on Cuff for easy on and off.; Lightweight, Breathable Material allows for a cooler, comfortable fit. |
Weight | 0.3 |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim White Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1121)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous (VNMGN-3102)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Gloves Synthetic Leather Performance Glove - L PR (DPG201L)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- Dewalt Gloves & Hand Protection