Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, XL, Black, Spandex
Mfr # DPG218XL
Zoro # G0029014
product price: $8.19
/pr
Not eligible for select promotions
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Cuff Style Hook and Loop Closure
- Glove Length 11
- Palm Material Synthetic Suede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG218XL
- Zoro # G0029014
- UPC # 674326234731
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 |
Size- Alpha | XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Black |
Cuff Style | Hook and Loop Closure |
Palm Material | Synthetic Suede |
Application | Light Material Handling, Job Site Inspector, Hand Tools |
Palm Construction | RAPIDFITâ„¢ Slip-On Synthetic Palm |
Insulated | No |
Back Material | Spandex |
Stitching Material | ToughThread(TM) |
Finger Style | Full |
Thumb Style | Wing |
Closure Type | Slip-On |
Lining | Unlined |
Cuff | Slip-On |
Features | Reinforced Index Finger & Thumb for better grip & control.; Reinforced Palm With Foam Pad Backing provides added durability.; Short Slip-on Cuff for easy on and off.; Lightweight, Breathable Material allows for a cooler, comfortable fit.; Foam Padded Knuckle Guard provides moderate impact resistance. |
Sold As | Pair |
Glove Palm Material | Synthetic Suede |
Description
Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- HESKINS LLC Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30' (XUA 8101002500010.00)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Mechanics Gloves, L, Black, Neoprene (DPG230L)
- DEWALT Gloves Synthetic Leather Performance Glove - L PR (DPG201L)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- Dewalt Gloves & Hand Protection