Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, M, Yellow
Mfr # DPG780M
Zoro # G3857158
original price:
$22.99
5% off
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Cuff Style Hook and Loop Closure
- Glove Length 10.5
- Palm Construction PVC Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG780M
- Zoro # G3857158
- UPC # 674326256719
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 10.5 |
Width | 5 |
Height | 1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Yellow |
Cuff Style | Hook and Loop Closure |
Palm Construction | PVC Palm |
Insulated | No |
Finger Style | Silicone Finger Grips |
Features | Textured foam latex palm for extra grip - wet or dry; TPR impact guards on the back of the hand and fingers; Breathable 10 ga shell; Ergonomically designed for superior fit and feel; Secure wrist closure; Tacky Silicone Fingertips for Enhanced Grip |
Weight | 0.3125 |
Glove Thickness | 10-Gauge |
Description
DEWALT(R)DPG780 Performance Mechanic Wo,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- HONEYWELL NORTH Honeywell 7506N95 North N Series Filter, N95, 10/Pack (7506N95)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Gloves Synthetic Leather Performance Glove - M PR (DPG201M)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- Dewalt Gloves & Hand Protection