Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, M, Black, Neoprene
Mfr # DPG230M
Zoro # G7301736
Not eligible for select promotions
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Water/Oil Resistant Synthetic Suede
- Application Technicians, Surveyors, Carpenters, Assemblers
- Palm Construction Synthetic Suede
- Back Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG230M
- Zoro # G7301736
- UPC # 674326232621
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Black |
Palm Material | Water/Oil Resistant Synthetic Suede |
Application | Technicians, Surveyors, Carpenters, Assemblers |
Palm Construction | Synthetic Suede |
Back Material | Neoprene |
Closure Type | hook-and-loop |
Stitching Material | Nylon |
Finger Style | Fingerless |
Lining | Unlined |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Glove Palm Material | Water/Oil Resistant Synthetic Suede |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Water/Oil Resistant Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- KLEIN TOOLS Cooling Helmet Liner (60181)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- DEWALT Mechanics Gloves, L, Black, Neoprene (DPG230L)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- DEWALT Gloves Synthetic Leather Performance Glove - L PR (DPG201L)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- Dewalt Gloves & Hand Protection