Shop All Handheld Work Lights
Dewalt
MAX LED Work Light 20V w/ Battery
Mfr # DCL044 + DCB201
Zoro # G006156692
original price:
$243.85
28% off
new price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Power Source Cordless
- Voltage 20 V
- Includes DCB201, Light
- Switch Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL044 + DCB201
- Zoro # G006156692
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 7 in |
Description
Light, Product Type Flashlight, Battery Platform 20V MAX, Series 20V MAX*, Brightness Level 165 lm, Light Output Mode High, Mount Type Belt Clip, Hang Hook, Magnetic, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 1.5 Ah, Run Time 17 hr, 36 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCB201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S12406 (S12406)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- Dewalt Handheld Work Lights