Shop All Handheld Work Lights
Dewalt
MAX LED Work Light 20V w/ Battery
Mfr # DCL040 + DCB201
Zoro # G706156688
original price:
$258.09
30% off
new price: $178.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Power Source Cordless
- Voltage 20 V
- Focus Fixed
- Water Penetration Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL040 + DCB201
- Zoro # G706156688
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 6 in |
Description
Light, Product Type Flashlight, Battery Platform 20V MAX, Series 20V MAX*, Brightness Level 110 lm, Light Output Mode High, Mount Type Hang Hook, Maximum Head Rotation Angle 100 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 1.5 Ah, Run Time 25 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCB201, Compatible Battery Model Number DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB205, DCB207
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- DEWALT MAX LED Area Light 20V w/Battery (DCL050 + DCB201)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- MAKITA LXT Cordless/Corded Work Light 18V (DML811 + BL1850B)
- Dewalt Handheld Work Lights