Shop All Handheld Work Lights
Dewalt
MAX LED Area Light 20V w/Battery
Mfr # DCL050 + DCB201
Zoro # G806156694
original price:
$254.14
30% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Voltage 20 V
- Power Source Cordless
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL050 + DCB201
- Zoro # G806156694
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 7 in |
Description
Light, Product Type Stick Light, Battery Platform 20V MAX, Series 20V MAX*, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Light Output Mode High/Low, Mount Type Belt Clip, Hang Hook, Maximum Head Rotation Angle 140 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 1.5 Ah, Run Time 20 hr, 30 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCB201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- Dewalt Handheld Work Lights