Shop All Jig Saws
Dewalt
Max Jig Saw w/ Bonus Battery Kit
Mfr # DCS331B/DCBP034C
Zoro # G511494876
original price:
$510.99
62% off
new price: $190.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Stroke 1 in
- Voltage 20V DC
- Features Adjustable Dust Blower, Anti Slip Grip, Keyless Blade Change, Shoe Bevel
- Handle Type Top Handle
- Tool Weight 5.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 11 1/4 in |
Description
Jig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Model No. DCBP034, Battery Capacity (1) 1.7 Ah, Battery Series POWERSTACK, Charger Included Yes, Charger Model DCB112, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- DRILLCO 35/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E135)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #22 (C15926)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- DEWALT Jig Saw (DW317K)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334B)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah (DCS331B/DCB203)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- Dewalt Power Saws