Shop All Handheld Work Lights
Dewalt
MAX Compact Task Light 12V/20V, Battery
Mfr # DCL077B + DCB203
Zoro # G706156701
original price:
$316.94
27% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Voltage 20 V
- Power Source Cordless
- Features 3 Year Full Warranty, 360 Degrees Handle for Multiple Orientation Use, Compact and Lightweight, Natural Daylight Hue, Tripod Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL077B + DCB203
- Zoro # G706156701
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Overall Length | 9 5/8 in |
Tool Width | 4 13/16 in |
Tool Depth | 7 7/16 in |
Tool Height | 9 5/8 in |
Tool Length | 9 5/8 in |
Max. Height | 9 5/8 in |
Max. Height Grouping | 6 to 12 in |
Description
Light, Battery Platform 12V MAX; 20V MAX, Series 20V MAX, Brightness Level 500 lm, 1,000 lm, 2,000 lm, Maximum Brightness Level 2,000 lm, Minimum Brightness Level 500 lm, Light Output Mode High / Medium / Low, Mount Type Tripod, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 2.0 Ah, Run Time 12 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCB203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- DEWALT MAX LED Area Light 20V w/Battery (DCL050 + DCB201)
- SWANSON TOOL 3600 Lumens, LED Bluetooth Work Light (920BT)
- Dewalt Handheld Work Lights