Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, Standard, Black, 8 oz.
Mfr # DWHT47056L
Zoro # G104390356
product price: $1.89
/ea
Not eligible for select promotions
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Size 0.5 lb
- Application Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
- Product Type Permanent Marking Chalk
- For Use With Chalk Line Reels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT47056L
- Zoro # G104390356
- UPC # 076174470567
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Marking Chalk |
Type | Standard |
Color | Black |
Application | Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt |
Product Type | Permanent Marking Chalk |
For Use With | Chalk Line Reels |
Container Features | Bottle |
Chalk Permanence | Permanent |
Chalk Color Family | Black |
Chalk Color | Black |
Chalk Features | Fade Resistant, Water Resistant |
Description
Marking Chalk, Chalk Color Black, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Temporary, Violet, 8 oz. (DWHT47079L)
- IRWIN Chalk, 5 lb WHITE MARKING CHALK (65104)
- Dewalt Marking Tools