Shop All Marking Chalk and Refills
Dewalt
Marking Chalk Refill, Blue, 2.5 lb
Mfr # DWHT47058
Zoro # G7422335
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2.5 lb
- Application Snapping Straight Lines For Construction
- For Use With Chalk Line Reels
- Product Type Semi-Permanent Marking Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT47058
- Zoro # G7422335
- UPC # 076174470581
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 2.5 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Marking Chalk Refill |
Color | Blue |
Application | Snapping Straight Lines For Construction |
For Use With | Chalk Line Reels |
Product Type | Semi-Permanent Marking Chalk |
Chalk Permanence | Semi-Permanent |
Chalk Color | Blue |
Chalk Features | Fade Resistant, Water Resistant |
Container Features | Bottle, Pop-Off Cap |
Chalk Color Family | Blue |
Description
Marking Chalk Refill, Chalk Color Blue, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Semi-Permanent, Container Features Bottle, Pop-Off Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (16973D2B134040)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- IRWIN Chalk Midnight Black 8Oz (4935520)
- Dewalt Marking Chalk and Refills