Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, High Visibility, Orange
Mfr # DWHT47076L
Zoro # G7636702
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type High Visibility
- Color Orange
- For Use With Chalk Line Reels
- Application Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT47076L
- Zoro # G7636702
- UPC # 76174470765
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Marking Chalk |
Type | High Visibility |
Color | Orange |
For Use With | Chalk Line Reels |
Application | Marking |
Product Type | Semi-Permanent Marking Chalk |
Chalk Permanence | Semi-Permanent |
Chalk Color Family | Orange |
Container Features | Bottle |
Chalk Color | High Visibility Orange |
Description
Marking Chalk, Chalk Color High Visibility Orange, Chalk Permanence Semi-Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-1/8)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- Dewalt Marking Tools