Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK
Mfr # 06164S-PWR
Zoro # G8721422
product price: $62.65
/pk 10, $6.27/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Overall Length 4-1/4"
- Sub-Brand Lok-Bolt AS
- Material Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06164S-PWR
- Zoro # G8721422
- UPC # 753527785560
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2" |
Anchor Length | 4 1/4 in |
Minimum Hole Depth | 11/16 in |
Nut Width | 0.75 in |
Washer Outside Diameter | 1.38 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 4 1/4 in, Thread Size 1/2 In.-13, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.38 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 5/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 30 ft-lb, Maximum Installation Torque 30 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.019.0037)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U51000.062.0650)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (05050S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (50954)
- Dewalt Sleeve Anchors