Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 05040S-PWR
Zoro # G1966870
original price:
$12.79
5% off
new price: $12.15
/pk 10, $1.22/ea
Not eligible for select promotions
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 4-1/4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05040S-PWR
- Zoro # G1966870
- UPC # 753527772072
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2" |
Anchor Length | 4 1/4 in |
Nut Width | 0.75 in |
Minimum Hole Depth | 11/16 in |
Washer Outside Diameter | 1.38 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 4 1/4 in, Thread Size 1/2 In.-13, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.38 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 30 ft-lb, Maximum Installation Torque 30 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- MIDWEST FASTENER 1/2"-13 x 7-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01152)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.3600)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 3-1/4" L, Steel Zinc Plated, 15 PK (6950SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- Dewalt Sleeve Anchors