Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06176S-PWR
Zoro # G8721727
Free Shipping & Returns
Not eligible for select promotions
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 6"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06176S-PWR
- Zoro # G8721727
- UPC # 753527787090
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 6" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 6 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 6 in, Thread Size 5/16 In.-18, Drive Type Combination Slotted/Phillips, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0250)
- ZORO SELECT Hex Nut, M7-1.00, Steel, Class 8, Black Oxide, 5.50 mm Ht, 100 PK (M01100.070.0001)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05215S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- Dewalt Sleeve Anchors