Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 05360S-PWR
Zoro # G8721623
product price: $44.89
/pk 50, $0.90/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 6"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05360S-PWR
- Zoro # G8721623
- UPC # 753527779248
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 6" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 6 in |
Washer Outside Diameter | 0.81 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 6 in, Thread Size 5/16 In.-18, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 15 PK (72986)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK (6DYZ4)
- TIE DOWN MARINE U-Bolt-Sq 2 X5, #86223 (86223)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05210S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- Dewalt Sleeve Anchors