Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06175S-PWR
Zoro # G8721711
product price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 5"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06175S-PWR
- Zoro # G8721711
- UPC # 753527786864
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 5 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 5 in, Thread Size 5/16 In.-18, Drive Type Combination Slotted/Phillips, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/16x3/4 L, PK100 (U39080.006.0075)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- ALLIED TITANIUM M3 X 10mm Dowel Pin, Grade 5 (Ti-6Al-4V) (0047302)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (6910SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- Dewalt Sleeve Anchors