Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 05350S-PWR
Zoro # G8721614
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 5"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05350S-PWR
- Zoro # G8721614
- UPC # 753527779002
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 5 in |
Washer Outside Diameter | 0.81 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 5 in, Thread Size 5/16 In.-18, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.019.0100)
- AMPG Acorn Nut, 5/8"-11, Steel, Black Oxide, 1-3/16 in H (Z0298)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (1713000)
- Dewalt Sleeve Anchors