Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK
Mfr # 06153S-PWR
Zoro # G8721386
product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Overall Length 3"
- Sub-Brand Lok-Bolt AS
- Material Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06153S-PWR
- Zoro # G8721386
- UPC # 753527784334
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 3 in |
Washer Outside Diameter | 0.81 in |
Nut Width | 0.5 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 4 in, Torx Drive, 43 PK (56047)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51050.025.0250)
- EMHART TEKNOLOGIES Kit M20X2.5 (5546-20)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK (6936SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6932SD-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748ASLH)
- Dewalt Sleeve Anchors