Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 05235S-PWR
Zoro # G8721781
product price: $36.65
/pk 50, $0.73/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 2-3/4"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05235S-PWR
- Zoro # G8721781
- UPC # 753527776100
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Minimum Hole Depth | 7/16 in |
Anchor Length | 2 3/4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 3/4 in, Thread Size 5/16 In.-18, Drive Type Slotted, Head Type Round, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (650-12-PK5)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (6910SD-PWR)
- Dewalt Concrete Anchors