Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK
Mfr # 06152S-PWR
Zoro # G8721377
product price: $79.95
/pk 50, $1.60/ea
Free Shipping & Returns
Not eligible for select promotions
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Brick
- Overall Length 1-7/8"
- Sub-Brand Lok-Bolt AS
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06152S-PWR
- Zoro # G8721377
- UPC # 753527784020
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-7/8" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 1 7/8 in |
Nut Width | 0.5 in |
Washer Outside Diameter | 0.81 in |
Minimum Hole Depth | 7/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 1 7/8 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55080.050.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9150)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05500S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- Dewalt Sleeve Anchors