Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 05065S-PWR
Zoro # G8721526
Not eligible for select promotions
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 8-1/4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05065S-PWR
- Zoro # G8721526
- UPC # 753527773376
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/4" |
Drill Bit Size | 3/4" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-1/4" |
Anchor Length | 8 1/4 in |
Washer Outside Diameter | 1.75 in |
Nut Width | 0.9375 in |
Minimum Hole Depth | 15/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 8 1/4 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.75 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 90 ft-lb, Minimum Installation Depth 2 1/4 in, Minimum Hole Depth 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235844)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (A0440240048Z)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51758)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (05050S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0225)
- Dewalt Concrete Anchors