Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 05050S-PWR
Zoro # G0414018
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 2-3/4"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05050S-PWR
- Zoro # G0414018
- UPC # 753527772690
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 2-3/4" |
Drill Bit Size | 3/4" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-1/4" |
Anchor Length | 2 3/4 in |
Nut Width | 0.9375 in |
Minimum Hole Depth | 15/16 in |
Washer Outside Diameter | 1.75 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 2 3/4 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.75 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 90 ft-lb, Minimum Installation Depth 2 1/4 in, Minimum Hole Depth 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 6 PK (63047)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.7200)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc Plated, 10 PK (05065S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (U09150.025.0137)
- Dewalt Sleeve Anchors