Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05320S-PWR
Zoro # G8721562
product price: $73.99
/pk 100, $0.74/ea
Not eligible for select promotions
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05320S-PWR
- Zoro # G8721562
- UPC # 753527777404
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Minimum Hole Depth | 5/16 in |
Washer Outside Diameter | 0.5 in |
Anchor Length | 4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 4 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.040.1000)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- ZORO SELECT Set Screw, M8 x 1.25mm, 50mm L, PK50 (M51240.080.0050)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (05350S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- DEWALT Lok-Bolt AS Tie Wire Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05700S-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- Dewalt Sleeve Anchors