Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05215S-PWR
Zoro # G8721763
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 3"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05215S-PWR
- Zoro # G8721763
- UPC # 753527775288
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Minimum Hole Depth | 5/16 in |
Anchor Length | 3 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size #10-24, Drive Type Slotted, Head Type Round, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- MIDWEST FASTENER Lynch Pin, Steel, Zinc Yellow Finish, 3 PK (36504)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-14)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- Dewalt Concrete Anchors