Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 06180S-PWR
Zoro # G8721736
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06180S-PWR
- Zoro # G8721736
- UPC # 753527787236
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 2 1/4 in |
Minimum Hole Depth | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Thread Size #10-24, Drive Type Slotted, Head Type Round, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 10 PK (U55050.050.0250)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 100 PK (FBHEXB142034P100)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05500S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- Dewalt Sleeve Anchors